Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB641754

Global Industrial™ Ergonomic HEPA Backpack Vacuum w/ 8-Piece Tool Kit, 2-1/2 Gallon Capacity

Product Description
✓ Ergonomic harness is adjustable for added operator comfort.
✓ Detachable cord allows for easy maneuvering.
✓ Includes a power cable "stress relief" clamp.

Simplify your cleanup process with the Global Industrial™ Ergonomic HEPA Backpack Vacuum. This vacuum is powerful, innovative, and quiet and its unique design allows for constant air flow even when the bag is filled. The exhaust is directed away from the operator while in use and is equipped with a built-in heat sensor. Weighing only 13 lbs., it features a detachable cord and crush-proof hose with dual swivel-cuffs that stretch from 3' to 7' feet. The on/off switch with power nozzle hook-up has a built-in fingertip control right on your hip, while its innovative switch box design makes changing cords easy. 1 Year Limited Warranty.

  • Includes a micro filter cloth bag and two HEPA filter bags.
  • Additional cushion provided on shoulder straps.
  • 110" static lift suction power with 105 CFM.
  • HEPA filter.
  • Includes metal wands.
  • PRICE
    $409.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length9-3/4 in
    Width9 in
    Height25-1/2 in
    Weight13 lbs
    Water Lift110 in
    Cord Length50'
    Hose Diameter1-3/16 in
    Hose Length27-5/8 - 82-11/16 in

    Product Details

    TypeHEPA Backpack Vacuum
    CFM105 CFM
    ColorBlue
    Amperage9 A
    Hertz60 Hz
    Filter TypeHEPA
    Capacity2-1/2 gal
    Wattage1080 W
    Voltage120 V
    MaterialPlastic
    Manufacturers Part Number641754
    Decibels70 dB
    BrandGlobal Industrial

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsETL, cETL