Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB641835

Global Industrial™ Commercial Upright Vacuum w/ Tools, 14" Cleaning Path

Product Description
✓ Adjustable height for easy transition between carpet and hard surfaces
✓ Deodorizing carbon HEPA filter
✓ LED headlight and full bag indicator

Elevate your hospitality cleaning standards with the Global Industrial™ Commercial Upright Vacuum. Designed with a 14" cleaning path and a host of innovative features, this vacuum is your ideal solution for maintaining a pristine environment for your guests. Its carbon HEPA filter and dual-filtration system reduces common allergens such as dust, pet dander, pollen, and more.

The foot-operated adjustable-height lever effortlessly transitions the brush head between carpets and hard floors, ensuring a thorough clean in any setting. With its suite of on-board tools, including a telescopic wand, crevice tool, upholstery tool, dust brush, extension wand, and a small area turbo brush, you can easily tackle hard-to-reach spaces to maintain the highest standards of cleanliness. Its 50' detachable power cord with convenient drop-down cord wrap streamlines storage, while the easy-access magnetic cap prevents metal debris from compromising performance. Limited 1-Year Warranty.

  • Bag capacity: 6.62 liter
  • Comes with one replacement bag
  • Certification: ETL/cETL
  • PRICE
    $479.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length14-5/8 in
    Width15-13/16 in
    Depth15-13/16 in
    Height44-7/8 in
    Weight20 lbs
    Water Lift78 in
    Cord Length50 ft
    Cleaning Width14 in
    Hose Length6-1/2 ft

    Product Details

    Assembly RequiredYes
    Wattage1000 W
    FiltrationDeodorizing HEPA
    MaterialPlastic
    Manufacturers Part Number641835
    BrandGlobal Industrial
    RPM2720 rpm
    TypeCommercial Vacuum
    CFM112 CFM
    ColorGray
    Motor Amps9.2 A
    Dirt CollectionDisposable Bag
    Capacity7 qt
    Voltage120 V
    Decibels69 dB

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsETL; cETL