Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flash Furniture

Model # :WBB1105817

MPN #: LE-L-1-WHITE-GG

Flash Furniture Resin Folding Chair with Vinyl Seat - White - Pkg Qty 4

Product Description
Commercial-grade resin folding chair with an upscale design making it the perfect special event chair. This product is engineered and built with premium materials that will withstand heavy duty use for event, business and home usage. These folding chairs will stack easily and feature a washable vinyl seat that can be replaced if damaged. Choose the color option that would best pair with your event needs. This is a commercial-grade, on-demand seating solution ideal for more formal occasions such as weddings, catered events or anniversary parties. Folding Chair Highlights: - Ready-to-use with no assembly required - Hassle free stackable storage - Replaceable seat prolongs the life of the chair - Floor caps to prevent surface and flooring damage - 800 lbs. weight capacity - These low-maintenance party event chairs wipe down easily after luncheons and stack neatly for storage or floor maintenance. Make a smart investment by purchasing multiple resin folding chairs for your rental business, banquet facility or event venue. Purchase our folding chair dolly for quick and easy set up and take down.

Features:
  • Commercial Grade Resin Folding Chair for Indoor or Outdoor Events
  • 800 lbs. weight capacity accommodates most users
  • Lightweight Design for storage and portability
  • UV Stabilized Polypropylene Resin resists fading from sun exposure
  • Consistent Frame Color Throughout no repainting necessary
  • Removable Waterproof Vinyl Seat with CAL 117 Fire Retardant Foam
  • No Assembly Required for quick event setup and take down
  • Folded Size: 17.5"W x 2.25"D x 35"H
  • Anti-Static prevents unwanted static discharge
  • Folding chair for rental companies, banquet halls and extra seating in the home


PRICE
$243.80  Sold in packages of 4 / $60.95 ea

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-1/2 in
Depth18 in
Height30-3/4 in
Weight Capacity800 lbs
Weight12 lbs
Seat Width15-1/2 in
Seat Depth13-3/4 in
Seat Height18-1/2 in
Base4 Legged
Back Width17-1/2 in
Back Height15 in

Product Details

Assembly RequiredNo
Frame Color FamilyWhite
Chair BraceDouble
Arm TypeArmless
Manufacturers Part NumberLE-L-1-WHITE-GG
BrandFlash Furniture
CastersNo
Number of Seats1
Seat Color FamilyWhite
Upholstery MaterialSeat
Package Quantity4
DescriptionFolding Chair
Frame MaterialResin
Back TypeMid Back
Seat MaterialVinyl

Warranty

Warranty5 yr