HERSHEY'S NUGGETS Milk Chocolate with Almonds Candy, 10.1 oz, 3 Pack
Write a Review
|
Questions & Answers (0)
Product Description
HERSHEY'S NUGGETS Milk Chocolate with Almonds are perfect when you need a heartier sweet. These chocolates with crunchy almonds are seriously satisfying.
PRICE
$38.95
1
1
Expected on or around 11/19/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3 Pack |
Product Details
| Type | Candy |
| Kosher | No |
| Flavor | Chocolate |
| Package Type | Bag |
| Description | Hershey's Nuggets Milk Chocolate With Almonds Candy |
| Features | Share Pack |
| Manufacturers Part Number | 246-00442 |
| Gluten Free | No |
| Brand | Hershey's |
Compliance & Certifications
| Certifications | Contains Nuts |