Werther's Original Sugar Free Caramel Hard Candies, 7.7 oz, 2 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Fill up your candy jar with these mouthwatering Werther's hard candies. Werther's Original Sugar Free Caramel Hard Candy comes with a 2-Pack filled with silky, smooth caramel candies. These individually wrapped, German-made caramels have 40% fewer calories than regular Werther's Caramels. Looking for a satisfying treat with rich caramel taste? This Werther's 2-Pack is exactly what you need.
PRICE
$32.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2 Pack |
Product Details
| Type | Candy |
| Flavor | Caramel |
| Package Type | Bag |
| Description | Werther's Original Sugar Free Caramel Hard Candies |
| Manufacturers Part Number | 302-00002 |
| Gluten Free | Yes |
| Brand | Werther's |