Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Surtek

Model # :WBB3152711

MPN #: 107097

Surtek Quick Grip Bar Clamp, 2-1/8" Throat Depth, 12" Opening

Product Description
Features:
  • Plastic jaws specially designed to avoid damage to delicate materials or finishes
  • It can be transformed in a separating clamp by changing the fixed jaw position
  • Heat-treated bar that provides resistance to bending, even when the clamp is fully open
  • Quick-release lever
  • Structural design on jaws for maximum resistance
  • Continuous, trigger-operated ratchet action applies precise and consistent pressure
  • Press quick release button to freely slide jaw to any position
  • Soft jaw pads grip workpiece and protect surfaces from damage


PRICE
$9.40

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size12
Throat Depth2-1/8 in

Product Details

Manufacturers Part Number107097
TypeBar Clamp
Description12" Rapid Grip Bar Clamp
BrandSurtek