- Click-Fit design quickly installs into enclosure wall; no tools or screws required
- Opens with the flick of a finger for easy filter replacement
- Enclosure side wall mounting
- Reverse airflow option on HF13 models available to push/pull air through higher static pressure
- Standard rope gasket provides proper seal to the enclosure
- Similar cut-out sizes as other filter fan manufacturers
- Terminal block connections
- Optional thermostat available to save energy and extend service life
- Hinged grille remains attached after opening
Hoffman HF Series 9 Inch Side-Mount Filter Fan for Enclosure, 70 CFM, 115V
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$435.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/4 in |
| Depth | 4-1/8 in |
| Height | 8-3/16 in |
| Weight | 2 lbs |
Product Details
| Type | Accessory |
| Color | Gray |
| Manufacturers Part Number | HF0916414 |
| Brand | Nvent / Hoffman |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL, cUL Listed |