Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




KwiKool

Model # :WBB3191777

MPN #: KPAC1411-3

KwiKool® KPAC II Portable Air Conditioner, 1.1 Ton Capacity, 115V, 13700 BTU

Product Description
With the KwiKool® Portable Air Conditioner you can provide spot cooling up to 400 ft in office or industrial plant applications for comfort cooling. The thermostatically-protected compressor has one fan speed. Removable filters clean the air as it cools to improve air quality, and they are washable for easy maintenance. The housing is made of metal for durability and moves easily on four swivel casters, two locking, for optimal portability as needs change. Moves 460 CFM. 1-Year Limited Warranty.

Features:
  • Single duct system for easy installation
  • Multi-function microprocessor controls with a large, easy-to-read LCD display
  • 2.5-gallon self-contained condensate tank for easy removal
  • Condensate overflow protection and an audible alarm
  • Two flexible 5" Dia. 16" Length Cold Air Nozzles are included
  • Made In USA


PRICE
$3,315.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16-5/16 in
Depth26 in
Height37 in
Weight157 lbs
Cord Length6 ft
Air Filter Size12 x 12 x 1 in
Coverage Area400 ft²

Product Details

Assembly RequiredNo
Number of Speeds1
RefrigerantR-454B
Filter TypePleated
BTU Cooling13700
Compressor TypeHermetic Rotary
MaterialGalvanized Steel
Phase1
Manufacturers Part NumberKPAC1411-3
BrandKwiKool
CFM460 CFM
Watts Cooling1900 W
ColorBlue
Hertz60 Hz
Amps Cooling10.9 A
Temperature Range Cooling70 to 105 °F
Voltage115 V
IncludesTwo 5" Diameter 16" Length Flexible Air Chutes
Ton1.1
Cooling SystemAir
Power Cord Type14AWG
Decibels57

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA Listed