Range Hoods & Accessories
Brand
Voltage
Height Range (in)
Length
Width
Material
Color
Price
Related Products
Axis Single Pasta Cooker - Gas This Gas Pasta Cooker is among the kitchen's most reliable and trusted equipment. Chefs world-wide use it to cook fresh or dry pasta, as well as rice, vegetables, potatoes, and seafoods or just to rethermalize. This self-contained cooking system eliminates the dangerous handling of heavy pots containing boiling water. As an option, solid pans can be inserted into the cooking chamber to hold sauces. This pasta cooker is shipped ready for natural gas installation. An LP conversion kit is included with each unit. 90 lbs per hour capacity Tube type design (1) ...
Vulcan 36C-6BP, Endurance Range, Convection Oven, Propane Features: Stainless steel front, sides, backriser, lift-off high shelf 6" stainless steel adjustable legs Shrouded flash tube pilot system (one pilot per two burners) Heavy-duty cast grates, easy lift-off Extra deep grates in back accommodate large pans or stock pots Extra deep pull out crumb tray with welded corners to contain liquids 35,000 BTU/hr. convection oven in place of standard oven, 24"d x 26-3⁄8"w x 13-7⁄8"h (115v - 1 phase blower motor, 4 amp, 6' cord and plug), includes three oven racks. Full size sheet pans only fit ...
Summit Deluxe 220V Electric Range, Slim 20"W W/Stainless Steel Doors Electric Ranges do not come with a power cord, they are meant to be hard wired into the electric. SUMMIT PROFESSIONAL brings pure luxury to apartment sized ranges with durable stainless steel in refined style. The TEM130BKWY electric range has a slim width of just 20" to fit into space conscious kitchens. Stainless steel doors dress the deep oven, with solid towel bar handles adding a modern touch to the exterior. A stainless steel toe plate and black porcelain surface simplify clean-up while maximizing beauty.Full ...
Features: 60-inch wide oven frame is fully MIG welded for durability Stainless steel front, sides, backriser, lift-off high shelf 6" stainless steel adjustable legs Ten open top burners, each burner is 30,000 BTU/hr. with lift-off burner heads Shrouded flash tube pilot system (one pilot per two burners) Extra deep pull out crumb tray with welded corners to contain liquids Left oven: 23,000 BTU/hr. baker's depth oven cavity, full size sheet pans (18" x 26") fit front to back only Right oven: 35,000 BTU/hr. baker's depth oven cavity, full size sheet pans (18" x 26") fit front to back and ...
Adcraft's DF-6L stainless steel electric countertop fryer can cook up to 15 lbs of food per hour. The tank has a 6 liter capacity, graduation markings for proper oil level, and drop handles for easy removal for cleaning. A temperature control switch allows you to adjust from 120F-375F degrees with a overheat sensor that cuts off the power if the oil reaches 465F degrees. This fryer comes standard with a nickel plated wire mesh basket that has a collapsible heat proof handle, a nickel plated wire mesh grate to protect the heating coils, and a stainless steel cover. This unit requires a ...