Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vulcan

Model # :WBB2277581

MPN #: 36C-6BP

Vulcan 36C-6BP Endurance Range, Convection Oven, Propane, S/S, 6 Burners

Product Description
Vulcan 36C-6BP, Endurance Range, Convection Oven, Propane

Features:
  • Stainless steel front, sides, backriser, lift-off high shelf
  • 6" stainless steel adjustable legs
  • Shrouded flash tube pilot system (one pilot per two burners)
  • Heavy-duty cast grates, easy lift-off
  • Extra deep grates in back accommodate large pans or stock pots
  • Extra deep pull out crumb tray with welded corners to contain liquids
  • 35,000 BTU/hr. convection oven in place of standard oven, 24"d x 26-3⁄8"w x 13-7⁄8"h (115v - 1 phase blower motor, 4 amp, 6' cord and plug), includes three oven racks. Full size sheet pans only fit side-to-side in convection oven. Convection oven motor requires field attachment
  • Oven thermostat adjusts from 250°F to 500°F
  • Two oven racks and four rack positions


PRICE
$8,099.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth34 in
Height58 in
Weight580 lbs
Gas Connection3/4 rear gas connection & pressure regulator in

Product Details

SeriesEndurance
Number of Ovens1
Made in the USAYES
MaterialStainless Steel
DescriptionGas Restaurant Range
Manufacturers Part Number36C-6BP
BTU215000
Fuel TypePropane
Number of Burners6
BrandVulcan

Warranty

Warranty1 year limited parts & labor

Compliance & Certifications

CertificationsNSF, CSA