Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Summit Appliance

Model # :WBB155675

MPN #: TEM130BKWY

Summit-Deluxe 220V Electric Range, Slim 20"W, Stainless Steel Doors

Product Description
Summit Deluxe 220V Electric Range, Slim 20"W W/Stainless Steel Doors

Electric Ranges do not come with a power cord, they are meant to be hard wired into the electric.

SUMMIT PROFESSIONAL brings pure luxury to apartment sized ranges with durable stainless steel in refined style. The TEM130BKWY electric range has a slim width of just 20" to fit into space conscious kitchens. Stainless steel doors dress the deep oven, with solid towel bar handles adding a modern touch to the exterior. A stainless steel toe plate and black porcelain surface simplify clean-up while maximizing beauty.Full features include coil elements and a digital clock with timer. The oven window has a light for the most precise baking. Black manifold, stainless steel knobs, and deluxe backguard make this model the ideal in function and elegance.

PRICE
$1,475.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth24 in
Height44 in
Oven Dimensions2.5 cu.ft.

Product Details

Body Color FamilyBlack
Interior Oven LightYes
Door SwingDownward
Oven Door WindowYes
Surface TypePorcelain
BacksplashYes
Oven Temperature ControlDial
Burner Temperature ControlDial
Burner TypeCoils
Manufacturers Part NumberTEM130BKWY
Backsplash DisplayYes
BrandSummit Appliance
TypeElectric
ColorBlack
StyleSpace Saving
Capacity2.5 ft³
Door MaterialStainless Steel
Cooking TimerYes
Voltage220 V
Fuel TypeElectric
Number of Burners4

Warranty

Warranty1 yr

Compliance & Certifications

Energy Star CertifiedFALSE