Add to list
Share
Print


Model #: WBB2540895
MPN #: C33349
Cleveland HG-4B HSS 4-Flute Bright Ball Nose Single End Mill, 3/4" x 3/4" x 4" x 6-1/4"
|
Questions & Answers (0)
PRICE
$132.95
was $262.64Save $129.69 (49%)
Usually ships in 3 to 6 days
4 or more flutes generate higher surface finish than 2 flute end mills, resulting in higher feed rates. Recommended for finishing operations in a wide range of ferrous and non-ferrous materials. Ball nose for milling radius bottom slots, fillets and special contours. Center cutting for use in milling slots, pockets and for plunge cutting. Single end. Manufactured from premium high-speed steel. Bright Finish. For milling in carbon steel, alloy steel, die steel and cast iron. This end mill has a helix angle of 30° and a shank length of 2-1/4". Made In USA. Use for General Purpose Application. Shank is Straight w/ Weldon Flat. 30 Day Warranty.
1
1