MooreCo Hierarchy 5-Star Chair, No Arms, Hard Caster, Gray
Write a Review
|
Questions & Answers (0)
Product Description
The Hierarchy Task Chair is a colorful, ergonomic seating solution designed to support focus and movement in modern learning environments. Its flexible, ergonomically shaped seat with integrated lumbar support encourages natural movement and comfortable position changes, helping reduce stagnant sitting. A smooth reinforced back allows controlled flex without sharp ridges for added comfort. Available in vibrant colors that coordinate with the full Hierarchy furniture line, this stool supports learners of all ages and a variety of classroom settings.
The durable five-star base features pneumatic seat height adjustment from 16-1/2" to 21-1/2"H for personalized comfort. Constructed from strong black plastic, the base includes 2" hard or soft swivel casters depending on flooring needs. SCS Indoor Advantage Gold Certified for low-emitting materials.
The durable five-star base features pneumatic seat height adjustment from 16-1/2" to 21-1/2"H for personalized comfort. Constructed from strong black plastic, the base includes 2" hard or soft swivel casters depending on flooring needs. SCS Indoor Advantage Gold Certified for low-emitting materials.
PRICE
$269.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 16-1/2 - 21-1/2 in |
| Weight Capacity | 250 lbs |
| Weight | 20 lbs |
| Seat Width | 16-1/4 in |
| Seat Depth | 14 in |
Product Details
| Assembly Required | Yes |
| Type | Mobile Chair |
| Frame Color Family | Black |
| Color | Gray |
| Casters | Yes |
| Country of Origin | Made in South Korea |
| Seat Color Family | Gray |
| Package Quantity | 1 |
| Arm Type | Armless |
| Manufacturers Part Number | 53511-GREY-NA-HC |
| Seat Material | Polypropylene |
| Brand | MooreCo |
Warranty
| Warranty | Lifetime Limited yr |
Compliance & Certifications
| Certifications | SCS Indoor Advantage Gold Certified |