MooreCo Hierarchy Small Monroe Desk, Platinum Legs, Gray Elm with Matching Edge
Write a Review
|
Questions & Answers (0)
Product Description
Prepare students for a bright future with the Hierarchy Monroe Diamond Classroom Desk, designed to bring flexibility, creativity, and collaboration into modern learning environments. This versatile diamond-shaped desk can be used individually or joined together in multiple configurations to create dynamic clusters that encourage imaginative, engaging classroom learning. Its ergonomic shape supports both left- and right-hand seating while allowing efficient space planning and easy reconfiguration. Each desk features a durable 1-1/4" thick high-pressure laminate (HPL) top with scratch-resistant performance and clean 3mm flat edge banding for a finished, professional appearance.
Powder-coated steel legs in a platinum finish are engineered for quick assembly and simple one-screw height adjustment. Standard 1-1/2" diameter legs adjust from 18" to 29" to accommodate a wide range of student ages and learning activities. Floor-safe glides come standard, with optional dual-wheel locking casters available for easy movement and pod-style layouts. The Hierarchy Monroe Diamond Desk is SCS Indoor Advantage Gold Certified and built for long-term classroom performance.
Powder-coated steel legs in a platinum finish are engineered for quick assembly and simple one-screw height adjustment. Standard 1-1/2" diameter legs adjust from 18" to 29" to accommodate a wide range of student ages and learning activities. Floor-safe glides come standard, with optional dual-wheel locking casters available for easy movement and pod-style layouts. The Hierarchy Monroe Diamond Desk is SCS Indoor Advantage Gold Certified and built for long-term classroom performance.
PRICE
$249.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 33-5/8 in |
| Depth | 29-5/8 in |
| Height | 18 - 29 in |
Product Details
| Assembly Required | Yes |
| Type | Student Desk |
| Frame Color Family | Platinum |
| Top Color Family | Gray Elm |
| Casters | No |
| Style | Adjustable Height |
| Edge Color Family | Gray Elm |
| Frame Material | Steel |
| Leg Type | 4 Legged |
| Manufacturers Part Number | 1743HX8201-8201 |
| Top Material | High Pressure Laminate |
| Brand | MooreCo |
Warranty
| Warranty | 12 yr |