Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Safco

Model # :WBB3116435

MPN #: 1222GR

Safco® AlphaBetter 2.0 Height Adjustable Desk, Book Box, Pendulum Bar 22"-30"H, Gray

Product Description
Help students stay organized and healthy with the AlphaBetter 2.0 height-adjustable student desk with Book Box and Pendulum Bar. Available with gray laminate or markerboard top, this desk comfortably accommodates students of all sizes as they work or sketch ideas. The pendulum footrest allows students to redirect excess energy and continue to move, even as they sit – providing ergonomic support, increasing comfort, and promoting cardiovascular health. Great for boosting productivity and focus, this student desk has the added benefit of optional casters for better mobility throughout the classroom, and a convenient book cubby right beneath the desktop. All 22-30" desks accommodate K-12th grade students – as well as adults – at seated height, and K-4th grade students at standing height.

Features:
  • Health-positive design with height-adjustability and pendulum footrest that promotes constant movement.
  • Highly flexible with adjustable nylon glides, optional casters, and adjustable desktop.
  • Durable, clean design with powder-coated steel frame and high-pressure laminate with 3mm edge banding.
  • Available with Gray Nebula or dry-erase laminate work surface.
  • Stores books and personal items with book box beneath the desktop.
  • Hardworking with 200 lbs. weight capacity.
  • Quick, 48-hour shipping and easy to assemble.
  • Adjusts from 22" H to 30" H.
  • Overall Dimensions: 27.75" W x 22-30" H x 19.75" D


PRICE
$465.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27-3/4 in
Depth19-3/4 in
Height30 in
Weight Capacity200 lbs
Gauge16

Product Details

TypeAdjustable Desk with Book Box
ColorGray
SeriesAlphaBetter
Top Color FamilyGray
Capacity1 Person
Frame MaterialSteel
ShapeRectangle
Top MaterialLaminate
BrandSafco