Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lorell

Model # :WBB836767

MPN #: LLR85035

Lorell® High-Back Executive Chair, 25"W x 23-5/8"D x 53"H, Black Leather Seat/Mesh Back

Product Description
Executive high-back chair features a headrest, black mesh back, black leather seat and arm pads. Functions include pneumatic seat-height adjustment, 360° swivel, tilt tension and tilt lock. Frame and five-star base are made of polished aluminum. Base has casters for easy chair movement.

Features

  • Headrest
  • Pneumatic Adjustment
  • 360° Swivel
  • Tilt Lock
  • Tilt Tension


PRICE
$515.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25 in
Depth23-5/8 in
Height53 in
Weight Capacity250 lbs
Seat Height19 - 22-1/2 in
Min Seat Height19 in
Max Seat Height22-1/2 in
Base5-Star Base

Product Details

Assembly RequiredYes
Frame Color FamilySilver
Tilt TypeCenter Tilt / Synchro Tilt
SwivelYes
Arm TypeAdjustable
Manufacturers Part NumberLLR85035
BrandLorell
TypeExecutive Chair
ColorBlack
CastersYes
Number of Seats1
Seat Color FamilyBlack
DescriptionMesh Back Executive Chair
Package Quantity1
Frame MaterialAluminum
Back TypeHigh Back
Seat MaterialLeather