Interion by Global Industrial
Model # :WB695504-AM
Interion® Antimicrobial Bonded Leather Big & Tall Executive Chair, Black
Write a Review
|
Questions & Answers (0)
Product Description
This chair from Interion® By Global Industrial accommodates big and tall users in complete comfort. The extra plush 3-1/2" thick seat and 2-1/2" thick back cushions feature deep contours to fit posture naturally. Tilt lock and tension control provide optimal working position. Adjustable armrests reduce shoulder tension. Upholstered in an attractive, hard wearing bonded leather. Seat measures 23-1/2"W x 22"D and adjusts with pneumatic adjustment. Back measures 23-1/2"W x 30"H. 5-blade base includes heavy duty casters. 450 lb. capacity. Upholstery is antimicrobial. Limited Lifetime Warranty.
ANSI, BIFMA, and GreenGuard certified.
ANSI, BIFMA, and GreenGuard certified.
PRICE
$439.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 450 lbs |
| Seat Width | 23-1/2 in |
| Seat Depth | 22 in |
| Seat Height | 19 - 22-1/2 in |
| Min Seat Height | 19 in |
| Max Seat Height | 22-1/2 in |
| Base | 5-Star Base |
| Back Width | 23-1/2 in |
| Back Height | 30 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Tilt Type | Center Tilt / Synchro Tilt |
| Swivel | Yes |
| Antimicrobial | Yes |
| Arm Type | Adjustable |
| Manufacturers Part Number | 695504-AM |
| Collection | Traditional |
| Brand | Interion by Global Industrial |
| Type | Big & Tall Chair |
| Color | Black |
| Series | Interion |
| Casters | Yes |
| Seat Color Family | Black |
| Description | Big and Tall Chair |
| Frame Material | Metal |
| Back Type | High Back |
| Seat Material | Bonded Leather |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| CAL 117 Certified | Yes |