Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lorell

Model # :WBB2201793

MPN #: 85561

Lorell® High-Back Mesh Chair - Black

Product Description
Mesh high-back chair features a high-strength, elastic, nylon mesh back and a fabric-upholstered seat. Two-way adjustable armrests offer black polypropylene arm coverings. Seat and back angles can adjust independently. Other functions include ratchet back, pneumatic seat-height adjustment from 18" to 21-3/4" and 360-degree swivel. The 26" diameter, five-star base is made of reinforced nylon and is equipped with 50mm hooded, dual-wheel casters for easy mobility. Weight capacity is 250 lb. Seat measures 20-9/10" wide x 21-3/10" deep. Back size is 20-7/10" wide x 24" high. Headrest is sold separately.

PRICE
$429.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26 in
Depth27-1/2 in
Height46 in
Weight Capacity250 lbs
Seat Height18 - 21-13/16 in
Min Seat Height18 in
Max Seat Height21.8 in
Base5-Star Base

Product Details

Frame Color FamilyBlack
Tilt TypeIndependent Seat and Back
SwivelYes
Arm TypeAdjustable
Manufacturers Part Number85561
BrandLorell
TypeOffice Chair
ColorBlack
CastersYes
Number of Seats1
Seat Color FamilyBlack
DescriptionMesh Office Chair
Package Quantity1
Frame MaterialMetal
Back TypeHigh Back
Seat MaterialFabric

Warranty

Warranty5 yr