x

Take 15% off your entire order!

Offer applied at checkout

High Boy Building 26'W x 20'6"H x 70'L Green

High Boy Building 26'W x 20'6"H x 70'L Green

Item #: WBB362012

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $17,161.00

$2,860.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

High Boy Buildings are constructed with 14 gauge Allied Gatorshield® structural steel tubing for long lasting durability.

High-quality buildings house RVs and other tall equipment up to 20 1/2 feet high. 24 ml premium poly cover resists environmental elements. At 26 feet wide by 70 feet long, this style provides ample storage. Heavy-duty mounting feet feature pre-drilled fastening holes for easy assembly. Color is Green.

  • LENGTH FEET 70
  • WIDTH FEET 26
  • HEIGHT FEET 20' 6"
  • CAPACITY CUBIC FEET 37310
  • CANOPY COLOR Green
  • ASSEMBLY Unassembled
  • BRAND ClearSpan
  • CANOPY MATERIAL Polyethylene
  • COUNTRY OF ORIGIN United States
  • FRAME CONSTRUCTION 2" Square Steel Pipe
  • MANUFACTURERS PART NUMBER 106790N
  • PACKAGE QUANTITY 1
  • PEAK HEIGHT 20' 6"
  • RAFTER SPACING 10'
  • STYLE Round
  • TYPE Storage Building
  • WEIGHT LBS 4793
  • CANOPY MATERIAL THICKNESS 24 mil
  • END STYLE Open
  • CANOPY MATERIAL WEIGHT 12.5 oz
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
High Boy Building 26'W x 20'6"H x 70'L Green

High Boy Building 26'W x 20'6"H x 70'L Green

Item #: WBB362012

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant