Open File Cabinets
Most Relevant
Open file cabinets provide convenient storage and easy access to documents in offices, schools, and other workspaces. Open-face cabinets feature open shelves or compartments that allow easy visibility and quick access to files, folders, and supplies. Cabinets are made with durable materials and come in various sizes and configurations to provide organized storage in a range of settings.
Open File Cabinets Accessories
Filters
Width
Depth
Height
Number of Shelves
Brand
Color
Tennsco Imperial Open File Shelving

Tennsco Imperial Open File Shelving provides open-face document storage for office records, files, folders, and archives. Multiple shelf levels keep frequently accessed files visible and accessible, making these units suitable for active filing systems where quick retrieval is prioritized over enclosed cabinet storage.
| Starter | Add-Ons | ||||||||||||
|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
| Compare | Image | Width | Depth | Height | Number of Shelves | Color | Price | Model # | |||||
![]() | 36 in | 15 in | 76 in | 7 | Tan | as low as $515.00 Save $44.00 (8%) | WB962602 | ![]() | $619.00 | WB962644 | |||
![]() | 36 in | 12 in | 76 in | 7 | Tan | as low as $509.00 Save $40.00 (7%) | WB962600 | ![]() | $535.00 | WB962642 | |||
![]() | 48 in | 12 in | 76 in | 7 | Tan | as low as $525.00 Save $50.00 (9%) | WB962601 | ![]() | $609.00 | WB962643 | |||
![]() | 36 in | 15 in | 88 in | 8 | Tan | as low as $629.00 Save $50.00 (7%) | WB962605 | ![]() | $649.00 | WB962647 | |||
![]() | 48 in | 12 in | 88 in | 8 | Tan | as low as $759.00 Save $66.00 (8%) | WB962604 | ![]() | $669.00 | WB962646 | |||
![]() | 36 in | 12 in | 88 in | 8 | Tan | as low as $619.00 Save $56.00 (8%) | WB962603 | ![]() | $525.00 | WB962645 | |||
Hirsh Industries® Receding Drawer Front Lateral File Cabinets

Hirsh Industries® Receding Drawer Front Lateral File Cabinets provide high-capacity lateral filing for letter, legal, and other document storage. Receding drawer fronts reduce aisle interference when drawers are opened, supporting filing applications in offices, records rooms, and workspaces with limited clearance.
Stackbin® Open Medical Record Storage Cabinets

Stackbin® Open Medical Record Storage Cabinets provide organized, open-access storage for medical records and patient files. Open compartments allow records to be viewed and retrieved without opening drawers or doors, supporting high-volume filing and records management in healthcare, administrative, and document-intensive environments.






