Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3247922

MPN #: PLP4-4840-BLUE

Vestil™ High Density Polyethylene Pallet, 4-Way Entry, 48" x 40", 7054 lb. Stat. Capacity, Blue

Product Description
A plastic pallet is well suited for a variety of industries and can be reused time and time again. With a durable construction, the open top design enables quick cleaning or draining of the unit. A four way entry style ensures access to the pallet from any side.

Features:
  • Accessible from all sides
  • Maintenance free
  • Stackable design
  • Serrated top


PRICE
$189.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width40 in
Height12
Weight60 lbs
Dynamic Fork Weight Capacity3858 lbs
Fork Opening10-1/2 x 3-3/4 in
Static Floor Weight Capacity7054 lbs

Product Details

Assembly RequiredNo
TypeStackable
ColorBlue
AvailabilityYes
Fork EntryFour-Way Entry
MaterialHDPE
ConditionNew
Package Quantity1
Manufacturers Part NumberPLP4-4840-BLUE
BrandVestil

Warranty

Warranty90