- 115V Industrial 2-Speed Motor w/ Drop Cord Toggle Switch
- High visibility safety yellow
- 5-year warranty
- 1 Ph, 60 Hz, T.E., 1/4 HP, 2.45A, 2-speed, energy efficient, permanent split capacitor
- Class B insulated, Class F varnish
- 5/8" shaft with long life permanently lubricated ball bearings
- Shaft stepped down to ½" for interchange ability
- Modular design saves time and money with ease of maintenance and repairs
- Protected with a 5-year hassle free warranty
Jan Fan® High Efficiency Motor w/ Drop Cord Switch, 115V, 2 Speed, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$519.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Horsepower | 1/4 HP |
| Voltage | 115V V |
| Phase | 1 |
| Color | Yellow |
| Number of Speeds | 2 |
| Manufacturers Part Number | JF-110V-HEM-DCS |
| For Use With | 20", 24" & 30" Fans |
| Brand | Jan Fan |