- Perforated with 6mm (0.25") diameter holes on 25mm (1") centers in a straight line pattern
- Fit Scienceware®"Space Saver" desiccators, in addition to other plastic desiccators of similar size
Bel-Art High Heat Minerit HD Desiccator Plates, 23cm Diameter
Write a Review
|
Questions & Answers (0)
Product Description
These desiccator plates are able to withstand temperatures up to 150°C (300°F), have excellent resistance to thermal shock, are non-combustible, asbestos free, stable, and chemical-resistant.
PRICE
$179.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | F42038-0230 |
| Material | Minerit HD Composite |
| Package Quantity | 1 |
| Brand | Bel-Art |