Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HeatStar

Model # :WBB2680601

MPN #: HS9100SPPNG

Heatstar High Intensity Infrared Patio Heater With Transformer - Natural Gas 100000 BTU

Product Description
The Heatstar High Intensity Radiant Overhead HS9100SPPNG Natural Gas Power Pile heater directs line of site radiant heat to floor-level objects, which in turn, heat surrounding air to the desired temperature. Personnel and objects at floor level enjoy instant, cost-saving comfort. Ideal for use in drafty or windy areas like a loading dock or mechanic bays where doors are open during winter conditions. 99.9% efficient, it transfers almost all of the fuel it burns directly into clean safe radiant heat. Has a power pile thermocouple ignition with manually lit pilot, so no electricity is required. Also has a safety shut-off on the pilot and burner, and ships with a thermostat. Heatstar high intensity heaters are protected by a 10 year, pro-rated burner assembly warranty and a limited one year gas control warranty. Consult the user manual for installation instructions and for clearance to combustible guidance.

Features:
  • Heatstar High Intensity Heaters have multiple outputs per model series
  • Additional burner orifices are included that enables the installer to increase or decrease the output of the heater
  • Millivolt control heaters shipped with thermostat
  • Non-corrosive materials are used throughout heaters construction


PRICE
$1,119.00

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length61 in
Width21 in
Height12-1/2 in
Weight49 lbs
Clearance to Combustibles Bottom104 in
Clearance to Combustibles Top44 in
Coverage Area2500 ft²
Clearance to Combustibles Side40 in

Product Details

TypeInfrared Patio Heater
ColorSilver
Mounting LocationWall or Ceiling
IncludesHeater, Thermostat, Manual
MaterialSteel
Ignition TypePower Pile
Manufacturers Part NumberHS9100SPPNG
BTU100000 BTU
Fuel TypeNatural Gas
BrandHeatStar

Compliance & Certifications

CertificationsCSA