Battery operated pump for 5 gallon pails of Kerosene. Dispense 1.2 GPM.
Action Pump 8008K Battery Powered Auger Pump for 5 Gallon Pails of Kerosene
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$27.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24-1/2 in |
| Width | 1-3/4 in |
| Height | 1-3/4 in |
| Weight | 2 lbs |
| Suction Tube Dimension | 12-1/2 in |
| Inlet Diameter | 28 mm in |
| Discharge Spout Diameter | 0.6 in |
| Diameter | 3/4 in |
Product Details
| Assembly Required | No |
| Power | Battery (2-D Batteries) |
| Type | Auger |
| Body Material | Polypropylene |
| Stroke/Gpm/Revolution | GPM |
| Temperature Range | 40 to 140 °F |
| Style | 5 Gallon |
| Material | Nylon, Polypropylene & Steel |
| Manufacturers Part Number | 8008K |
| Dispensing Rate | 1.2 GPM |
| Product Type | Accessory |
| Brand | Action Pump |