American Forge & Foundry Hydraulic Long Chassis Service Jack, 5 Ton, Air
Write a Review
|
Questions & Answers (0)
Product Description
Long 56" body for easier lifting of vehicle with long overhangs. Foot-operated pump for quick lifting efficiency. Automatic overload safety valves. A handle-mounted control lever to lock handle in 1 of 3 positions. Swivel casters for ease of maneuverability in tight shop situations. Large, rugged 4-1/2" front wheels and 2-3/4" rear casters. Air motor operates at 115-200 PSI, 7.8 cubic feet per minute. Can be operated manually when shop air is not available. Capacity: 5 Tons. 1 Year Limited Warranty.
PRICE
$1,535.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Low Height | 6 in |
| Max Height | 22 1/2 in |
Product Details
| Capacity | 5TONS |
| Description | Hydraulic Long Chassis Service Jack |
| Manufacturers Part Number | 3125 |
| Brand | American Forge & Foundry |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | 2014 ASME/PASE Safety Standards |