Omega 5 Ton Long Chassis Service Jack - 22050C
Write a Review
|
Questions & Answers (0)
Product Description
Wide stance and low center of gravity provide optimum stability under load stress. Heavy gauge steel frame helps prevent distortion or twisting. 42-5/8" Handle actuated release valve provides precise metered control of lowering speeds. Convenient foot pedal designed for fast, no load lifts. One year limited manufacturers warranty.
PRICE
$3,299.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Depth | 57-3/4 in |
| Height | 7-1/2 in |
| Weight | 233 lbs |
| Handle Length | 42-1/2 |
| Max Height | 27 in |
| Chassis Length | 57-3/4 in |
| Low Height | 7 in |
Product Details
| Color | Black |
| Capacity | 5TONS |
| Description | Hydraulic Long Chassis Service Jack |
| Package Quantity | 1 |
| Manufacturers Part Number | 22050C |
| Brand | Omega |