Features
- High Performance diamond matrix provides 200x's the life of conventional abrasives and enhanced material removal
- Thinner kerf to increase speed of cut while minimizing dust
Weights & Dimensions
| Arbor | 5/8 - 7/8 in |
| Arbor Size | 5/8, 7/8" |
| Diameter | 7 in |
Product Details
| Max RPM | 8700 rpm |
| Description | High Performance Diamond Masonry Blade |
| Application | Masonry Cutting |
| Manufacturers Part Number | DW4712 |
| Brand | DeWalt |