Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exair

Model # :WBB589767

MPN #: 5330

Exair 5330, High Power Cold Gun Aircoolant System, Dual Outlet, 2000 Btu/Hr

Product Description
EXAIR's High Power Cold Gun Aircoolant System™ produces a stream of clean, cold air that is 50°F (28°C) below supply air temperature. Operation is quiet and there are no moving parts to wear out. It will remove heat to prolong tool life and increase productivity on machining operations when liquid coolants cannot be used. The High Power Cold Gun is also an alternative to expensive mist systems. It eliminates the costs associated with the purchase and disposal of cutting fluids and worker related health problems from breathing airborne coolants or slipping on wet floors. The High Power Cold Gun offers twice the amount of cooling power as the Standard Cold Gun Aircoolant System offers.

Applications:
  • Tool Sharpening
  • Drill & Cutter Grinding
  • Routing
  • Plunge And Form Grinding
  • Milling
  • Surface Grinding
  • Drilling
  • Tire Grinding
  • Band Sawing
  • Plastic Machining
  • Laser Cutting
  • Chill Rolls
  • Setting Hot Melt Adhesives
Advantages:
  • Improves Production Rates
  • Prevents Burning
  • Extends Tool life - Reduces Breakage
  • Improves Tolerance Control
  • Prevents Smearing Of Metal Or Plastics
  • Finished Part Is Dry
  • Eliminates Wheel Loading
  • Low Cost
  • Compact, Lightweight, Portable
  • No Moving Parts - Maintenance Free
  • Quiet
  • No Coolant Cost
  • No Electricity


PRICE
$555.00

1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22 in
Depth1.5 in
Height1.6 in
Weight3 lbs

Product Details

CFM30 CFM
Air Inlet Thread Size (NPT)1/4" in
Male/Female ThreadMale
Noise Level82
MaterialStainless Steel, Aluminum, Brass, And Plastic
Package TypeBox
Manufacturers Part Number5330
PSI250 psi
@ PSIG100 psig
BrandExair

Compliance & Certifications

CertificationsCE Compliant