Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Torbal

Model # :T9FB1774986

MPN #: BTA210

Torbal BTA210 Digital Balance 210g x 0.01g 4-11/16" Diameter Platform

Product Description
210g (0.44lbs) x 0.01g (0.00005lbs) General purpose precision balance, computer enhanced strain gauge technology. Large backlit LCD display, USB and RS232 interface ports. Easy PC connectivity, very small footprint, battery operated.

PRICE
$549.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-7/8 in
Width9-5/8 in
Height3-1/8 in
Weight Capacity210 g
Weight8 lbs
Platform Diameter4-11-16 in
Readability0.01 g
Pan/Platform Size4-11-16" Diameter

Product Details

TypePrecision Balance
DisplayLCD
ColorWhite
Power Supply2.1A Power Adapter, AAA Batteries
SeriesBTA
CalibrationInternal
MaterialAntistatic ABS Plastic
Draftshield IncludedNo
InterfaceRS-232, USB
Package Quantity1
Manufacturers Part NumberBTA210
Legal for TradeNo
BrandTorbal