Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Formax

Model # :WBB2240101

MPN #: FD 8300HS

Formax® High Security Cross-Cut Deskside Paper Shredder - 8 Sheet Capacity - Level 6

Product Description
The Formax® FD 8300HS High Security Deskside Shredder offers Level 6 Security in a compact, rugged design that fits right under a desk to shred "Top Secret" or classified documents. An easy-to-use LED control panel puts the power right at your fingertips, and commercial-grade components ensure durability. This cross-cut model can shred up to 8 sheets at once, up to 23 feet per minute, with a shred size of 1/32" x 3/16". It has been evaluated by the NSA and meets the requirements of NSA/CSS specification 02-01 for Level 6 high security cross-cut shredders.

In addition, the ECO Mode saves energy by automatically switching into standby mode after 5 minutes of inactivity. Commercial-grade features include heat-treated steel blades, a steel cabinet, lifetime guaranteed waste bin, and a powerful AC geared-motor. The optional EvenFlow™ Automatic Internal Oiling System helps to keep the FD 8300HS in peak operation.

Features:

  • NSA Level 6 High Security
  • Auto-Start/Stop/Reverse
  • LED Control Panel
  • Shred size: 1/32" x 3/16"
  • All-metal cabinet


PRICE
$2,845.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth19 in
Height26 in
Shred Size1/32" x 3/16"
Throat Width9-1/2 in

Product Details

TypeHigh Security Shredder
ColorWhite
Jam FreeYes
Automatic Shut OffYes
Cutting TypeHigh Security
Bin Capacity Gallons15 gal
MaterialMetal
DescriptionHigh Security Paper Shredder
Package Quantity1
Manufacturers Part NumberFD 8300HS
Full Bin IndicatorYes
Sheet Capacity8
Auto Reverse on JamsYes
Continuous OperationYes
Security Level6
BrandFormax
Speed18 ft/min

Warranty

WarrantyLimited Lifetime on Cutting Head; 6 Months on Parts