Obliterates large quantities such as archives and bulk storage. Also shreds staples, paper clips, credit/store cards, CDs/DVDs, floppy disks, and USB sticks. Convenient material feeding via non-slip conveyor belt. Shredder material is compressed into compact bales and can optionally be cleanly disposed of in a box or waste bag. Manual oiler for consistently high cutting capacity. Compresses 6-8 bales per hour. Lifetime warranty on cutting cylinder. Automatic return eliminates paper jams. Continuous Duty Operation ensures continual shredding with no down time. Cutting rollers made of hardened solid steel. Light barrier for automatic start of the compression process. TAA Compliant. Durable gear motor with chain drive for long-term shredding. Auto stop with LED, stand-by mode with LED indicator. User safety through emergency off switch. Practical removal trolley for the easy removal of bales. Mobile on castors.
HSM Power Configuration Form & Installation Checklist must be filled out and submitted with your order.
Installation for this item is required and must be purchased through HSM at an additional charge.
HSM® SP 4040 V Cross-Cut Shredder, Press Combination, 120 Sheet Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$29,499.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 42-8/9 in |
| Depth | 79-8/9 in |
| Height | 77-1/2 in |
| Shred Size | 1/4" x 2" |
| Throat Width | 17 in |
Product Details
| Type | Commercial Shredder |
| Specialty Shredding | CDs, DVDs, Floppy Disks, Credit Cards, Staples, Paper Clips, USBs |
| Color | White |
| Jam Free | Yes |
| Automatic Shut Off | Yes |
| Cutting Type | Cross Cut |
| Description | Paper Shredder |
| Package Quantity | 1 |
| Manufacturers Part Number | HSM3514 |
| Sheet Capacity | 120 |
| Continuous Operation | Yes |
| Security Level | 3 |
| Brand | HSM |
| Speed | 49 ft/min |
Warranty
| Warranty | Limited Lifetime; 1 Year on Parts & Labor |