Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Formax

Model # :WBB2240102

MPN #: FD 8500HS

Formax® High Security Cross-Cut Paper Shredder - 5 Sheet Capacity - Level 6

Product Description
Formax® FD 8500HS High Security Office Shredders offer Level 6 Security with a 16" feed opening combined with commercial-grade components in a sleek, practical design. An easy-to-use LED control panel puts the power right at your fingertips. The FD 8500HS Cross-Cut model can shred up to 5 sheets at a time, up to 35 feet per minute, with a shred size of 1/32" x 3/16".

The FD 8500HS has been evaluated by the NSA and meets the requirements of NSA/CSS specification 02-01 for Level 6 high security cross cut shredders. In addition, the new ECO mode saves energy by automatically switching into standby mode after 5 minutes of inactivity. The optional EvenFlow™ Automatic Oiling System periodically lubricates the cutting blades based on motor run time, keeping the shredder in peak operating condition.

Features:

  • NSA Level 6 High Security
  • Auto-Start/Stop/Reverse
  • LED Control Panel
  • Shred size: 1/32" x 3/16"
  • 16" feed opening
  • All-metal cabinet
  • Energy-saving ECO Mode
  • Optional oiling system


PRICE
$5,665.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth20 in
Height35 in
Shred Size1/32" x 3/16"
Throat Width16 in

Product Details

TypeHigh Security Shredder
ColorWhite
Jam FreeYes
Automatic Shut OffYes
Cutting TypeHigh Security
Bin Capacity Gallons26 gal
MaterialMetal
DescriptionHigh Security Paper Shredder
Package Quantity1
Manufacturers Part NumberFD 8500HS
Full Bin IndicatorYes
Sheet Capacity5
Auto Reverse on JamsYes
Continuous OperationYes
Security Level6
BrandFormax
Speed35 ft/min

Warranty

WarrantyLimited Lifetime on Cutting Head; 6 Months on Parts