Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dahle

Model # :WBB2329553

MPN #: 20395-15190

Dahle® PowerTec Paper Shredder - 707 PS

Product Description
The PowerTEC 707 PS High Security Shredder is NSA/CSS 02-01 approved and supports the top-secret shredding needs of military and government agencies. It features a powerful chain driven motor, an automatic EvenFlow Lubricator, and simple push button operation. This P-7 shredder is NSA rated for high volume shredding and holds up to 53 gallons of waste. It's precision engineered and guaranteed to provide many years of trouble-free operation.

Features:

  • NSA/CSS 02-01 Approved for Top-Secret data destruction
  • Chain driven continuous duty motor for slip-free power
  • Automatic EvenFlow Lubricator provides continuous oil across the cutting cylinders
  • Automatic jam protection eliminates frustration
  • LED keypad with easy-to-use controls for simple operation
  • Rubber shock mounts suspend the cutting head and reduce vibration
  • Self-cleaning mode ensures optimal performance
  • Automatic On/Off and Bin-Full Auto Off convenience
  • Thermally protected motor prevents overheating
  • Large waste bin for high volume shredding
  • Extremely quiet and will not disrupt normal office activities
  • Steel cabinet with rolling casters
  • TAA Compliant
  • Decibel Level: 55 dB


PRICE
$7,399.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28 in
Depth21-3/4 in
Height43 in
Shred Size4/100" x 1/5"
Throat Width16 in

Product Details

TypeHigh Security Shredder
Specialty ShreddingPaper Only
ColorGray
Jam FreeYes
Automatic Shut OffYes
Cutting TypeCross Cut
Bin Capacity Gallons53 gal
MaterialSteel
DescriptionPaper Shredder
Package Quantity1
Manufacturers Part Number20395-15190
Sheet Capacity11
Security LevelP-7
BrandDahle
Speed24 ft/min

Warranty

Warranty2 Years on Machine, 1 Year on Cylinders

Compliance & Certifications

CertificationsCSA Approved; TAA Certified; NSA Approved