Formax® OnSite High Security Cross-Cut Paper Shredder, 8 Sheet, 20 Gallon Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The Formax® FD 8400HS-1 provides NSA/CSS-approved P-7 security, ensuring the highest level of document destruction. It shreds up to 7 sheets at a time into 1/32" x 3/16" micro-cut particles, making it the perfect choice for organizations handling classified or sensitive information. With a shredding speed of up to 23 feet per minute, it delivers efficient, high-volume performance.
Built for longevity, the EvenFlow Automatic Oiling System keeps blades in peak condition by lubricating them as needed. The intuitive LED control panel makes operation simple, while the ECO Mode conserves energy by switching to standby after 5 minutes of inactivity.
With commercial-grade components and a sleek, modern design, the FD 8400HS-1 combines high security with ease of use, making it an essential tool for government offices, financial institutions, and any workplace that requires top-level data protection.
Built for longevity, the EvenFlow Automatic Oiling System keeps blades in peak condition by lubricating them as needed. The intuitive LED control panel makes operation simple, while the ECO Mode conserves energy by switching to standby after 5 minutes of inactivity.
With commercial-grade components and a sleek, modern design, the FD 8400HS-1 combines high security with ease of use, making it an essential tool for government offices, financial institutions, and any workplace that requires top-level data protection.
PRICE
$3,545.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 20 in |
| Height | 34 in |
| Throat Width | 10-1/4 in |
| Shred Size | 1/32 x 3/16 |
Product Details
| Specialty Shredding | Paper Only |
| Manual Reverse Mode | Yes |
| Jam Free | Yes |
| Material | Metal |
| Manufacturers Part Number | FD8400HS-1 |
| Sheet Capacity | 8 |
| Continuous Operation | Yes |
| Brand | Formax |
| Speed | 23 ft/min |
| Type | High Security Shredder |
| Color | White |
| Automatic Shut Off | Yes |
| Voltage | 110 V |
| Cutting Type | Cross Cut |
| Bin Capacity Gallons | 20 gal |
| Description | High Security Paper Shredder |
| Package Quantity | 1 |
| Full Bin Indicator | Yes |
| Security Level | P-7 |
Warranty
| Warranty | 1 |