Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Amana

Model # :WB412213

MPN #: JET-14

Amana High Speed Combination Countertop Oven

Product Description
This rapid cook oven is ideal for baking and browning appetizers, sandwiches, desserts, and par-baked pizza. It can accommodate pizzas up to 12" with a compact construction that makes it ideal for operations where space is at a premium.

  • Features convection and microwave cooking technology
  • Faster than traditional cooking methods
  • USB port allows you to update menu programming in seconds
  • Dual rack position for optimal flexibility and consistent cooking results
  • 100 programmable menu items
  • Cooking power: 2700W convection; 1400W microwave


  • PRICE
    $6,299.00

    1
    1
    Ships in 2 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width19-1/4 in
    Depth26-1/2 in
    Height18-1/8 in
    Weight107 lbs

    Product Details

    Temperature Range150-475 °F
    Capacity1.2
    Voltage208-240 V
    PhaseSingle
    Watts3200 W
    DescriptionHigh Speed Combination Oven
    Manufacturers Part NumberJET-14
    BrandAmana

    Compliance & Certifications

    CertificationsETL Sanitation, cETLus