Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Midea

Model # :WBB3125498

MPN #: G1

Midea Flash Chef™ High Speed Oven, 0.66 Cu.ft Capacity, Black

Product Description
Midea Flash Chef™ High Speed Oven provides incredible performance where professional cooking is needed. With breakthrough dual impingement system, Midea Flash Chef™ High Speed Oven can brown and crisp with ultra fast speed. Dual magnetron with inverter technology enables the Oven to cook or heat the food quickly and uniformly while consuming less energy.

Apart from its impressive performance, Midea Flash Chef™ High Speed Oven is also user-friendly. 8" HD TFT touch screen, largest screen in its class, offers the users more content with clearer display. The intuitive and scrollable control panel with auto-top menu function provides phone-like operation, eliminating operating and language barriers. Built-in cavity light allows the users to check the food with brighter view, and Air Filter are easily removed and replaced for maintenance.

With all these features and functions, Midea Flash Chef™ High Speed Oven is space-friendly with a large cavity that fits in a 12" (3Ocm) pizza easily. It comes with different styles to match various environments.

Features:
    Outstanding cooking performance
  • Dual impingement for ultra fast browning and crisping on both sides of the food
  • Dual magnetron for high and consistent power output to save heating time
  • High Speed Oven uses Inverter Technology for the best microwave oven control
  • Precisely control and adjust power for proper heating
  • 6 cooking stages for more flexible and versatile applications

    User Friendly operation
  • 8" HD TFT touch screen, largest screen in its class for easier reading
  • Intuitive and Icon control panel eliminates language barriers, just like operating a phone
  • Auto-top menu function intelligently puts the frequently-used groups on top, for instant and convenient access. Built-in cavity light provides brighter and clearer sight inside the interior
  • Air Filters are easily removed and replaced for maintenance

    Stylish appearance
  • Large cavity accommodates a 12" f3ocm) pizza with space-friendly footprint
  • Multiple colors to choose from, matching different environments
  • Stainless steel finish for easy maintenance and great appearance


PROMOTIONAL PRICE
$7,139.15

was $8399.00
Save $1259.85 (15%)
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-3/8 in
Depth13-1/2 in
Height6-7/8 in
Compartment Width12-3/8 in
Compartment Depth13-1/2 in
Compartment Height6-7/8 in
Weight132 lbs
Cord Length5 ft

Product Details

PlugNEMA 6-30
Body MaterialStainless Steel
MaterialStainless Steel
Manufacturers Part NumberG1
Timer60 Minutes
BrandMidea
DigitalYes
ColorGray
Amperage30 A
Hertz60 Hz
Handle TypeGrab Handle
Temperature Range200 to 527
Capacity0.66 ft³
Number of Doors1
Voltage208/240 V
Watts6000 W
Control TypeTouch Screen

Compliance & Certifications

CertificationsUL, FCC, FDA, UL EPH