Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Action Pump

Model # :WBB937095

MPN #: RP-90P

Action Pump Polypropylene Rotary Pump RP-90P

Product Description
Suitable for water based solutions of acid, alkalis and salt, some organic solvent, water, all petroleum products(not gasoline), most organic acids, solvents, waxes, plating solution, detergents and water-soluble inorganic chemicals. Light weight, easy to use - High quality engineered plastic provides excellent chemical resistance. Pump is suitable for 20 percent acetic acid. Reversible rotary action - 7 gallons per minute - 2" barrel adaptor - Two pieces outlet spout threaded 3/4" BSP at ends - Polypropylene construction. This pump is supplied with a standard 2 NPT (Male) Drum Bung Adaptor. The 1" diameter Riser Tube comes in 3 pieces, each 15-1/4" (390mm) long with threaded connectors; assembled length 47" (1,200mm).

PRICE
$89.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length45 in
Width6 in
Height6 in
Weight4 lbs
Suction Tube Dimension34 in
Thread2 NPT (Male) in
Discharge Spout Diameter1 in
Diameter1 in

Product Details

Assembly RequiredYes
PowerManual
TypeRotary
Body MaterialPolypropylene
Stroke/Gpm/RevolutionGPM
Temperature Range40 to 140 °F
StyleFits 30 & 55 Gal. Drums
MaterialPolypropylene
Wetted MaterialPolypropylene, Stainless Steel & Viton
Manufacturers Part NumberRP-90P
Pump TypeRotary
Dispensing Rate7 GPM
Product TypePump
BrandAction Pump