Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Action Pump

Model # :WBB623147

MPN #: 9005HT

Action Pump High-Flow Aluminum Rotary Drum Pump 9005HT with Steel Vane - 27 GPM

Product Description
High volume aluminum rotary pump can empty a 55 gallon drum in less than two minutes. Fits 15, 30 & 55 gallon drums with a 2" bung opening. For Dispensing Diesel Fuel and Light Oils.

Included: 3 piece suction tube, 2" bung adapter, curved discharge spout, discharge hose & hose clamp.

Construction Legend: NBR (Nitrile Butadiene Rubber)

PRICE
$169.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width6-1/2 in
Height8-1/2 in
Weight13 lbs
Suction Tube Dimension48 in
Thread2 NPT (Male) in
Discharge Spout Diameter1-1/4 in
Diameter1-1/4 in

Product Details

Assembly RequiredYes
PowerManual
TypeRotary
Body MaterialAluminum
Stroke/Gpm/RevolutionGPM
Temperature Range40 to 140 °F
StyleFits 15, 30 & 55 Gal. Drums
MaterialCast Aluminum
Wetted MaterialCast Aluminum, Cast Iron, NBR, Polyethylene & Steel
Manufacturers Part Number9005HT
Pump TypeRotary
Dispensing Rate27 GPM
Product TypePump
BrandAction Pump