- 7 GPM Bellow Action Siphon Pump fits 15, 30 & 55 gallon drums with a 2" opening.
- Made of all Polyethylene, this pump comes with a 34" intake tube and 48" corrugated discharge hose.
Action Pump Polyethylene Bellows Action Siphon Pump 4006 - 7 GPM
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$22.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 46 in |
| Width | 3 in |
| Height | 3 in |
| Weight | 3 lbs |
| Suction Tube Dimension | 34 in |
| Thread | 2 NPT (Male) in |
| Discharge Spout Diameter | 0.9 in |
| Diameter | 1 in |
Product Details
| Assembly Required | No |
| Power | Manual |
| Type | Siphon |
| Body Material | Polyethylene |
| Stroke/Gpm/Revolution | GPM |
| Temperature Range | 40 to 140 °F |
| Style | Fits 15, 30 & 55 Gal. Drums |
| Material | Polyethylene |
| Wetted Material | Polyethylene |
| Manufacturers Part Number | 4006 |
| Dispensing Rate | 7 GPM |
| Product Type | Siphon |
| Brand | Action Pump |