Triplett High-Speed, Pass-Thru RJ45 Tool Kit w/ Crimp Tool, Connectors, Wire Cutter, Cable Testers
Write a Review
|
Questions & Answers (0)
Product Description
The Triplett HS-TK High-Speed, Pass-Thru RJ45 Tool Kit includes everything you need to crimp and test high-speed, pass-thru, modular Cat 5 connectors. includes GET-HSCT crimp tool, 50 CAT5-HSP connectors, GWC wire cutter, & CTX200 RJ45 cable tester. Simplify twisted pair terminations by allowing the wires to slide through holes out the front of the connector. Easily verify the proper wiring order with a visual inspection. Cut, strip and crimp quickly and accurately every time. Crimp tool simultaneously crimps and cuts. Wires will be properly flush to the front of the connector.
PRICE
$315.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/2 |
Product Details
| Wire Cutter | Yes |
| Spring Loaded | Yes |
| Package Quantity | 1 |
| Handle Color Family | Multi-colored |
| Manufacturers Part Number | HS-TK |
| Handle Style | Comfort Grip |
| Case Included | No |
| Handle Type | Comfort Grip |
| Brand | Tripplet |
Warranty
| Warranty | 1 yr |