National-Spencer | Zee Line RYTON ROTARY DRUM PUMP
Ryton construction with ryton vanes, viton oil seal and PTFE flange gaskets. Used for aggressive chemicals such as chlorinated solvents and hydrocarbons. Not recommended for ketones and ethers and very strong oxidizing agents in concentrated form. Dispenses 8 oz. per revolution. Includes 2" bung adapter, 3 piece 1"dia. x 44"L suction tube with strainer and 1" discharge spout.
National-Spencer | Zee Line Ryton Rotary Pump 10212 / 1014R for Aggressive Chemicals
|
Questions & Answers (0)
Product Description
PRICE
$165.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Suction Tube Dimension | 44 x 1 in |
| Discharge Spout Diameter | 1 in |
Product Details
| Assembly Required | Yes |
| Type | Rotary |
| Body Material | Ryton |
| Stroke/Gpm/Revolution | Revolutions |
| Compatible Liquid | Aggressive Chemicals such as Chlorinated Solvents & Hydrocarbons |
| Style | Fits 15, 30 & 55 Gal. Drums |
| Material | Ryton |
| Wetted Material | Ryton |
| Description | 3 Piece Suction Tube, 1" Discharge Spout |
| Manufacturers Part Number | 10212 / 1014R |
| Dispensing Rate (Revolutions) | 8 |
| Dispensing Rate | 8 oz. per Revolution |
| Brand | National-Spencer | Zee Line |