Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Action Pump

Model # :WBB623107

MPN #: 5500

Action Pump Stainless Steel Lever High Viscosity Pump 5500

Product Description
Action Pump Stainless Steel Lever High Viscosity Pump 5500

Features

  • Stainless Steel High Viscosity Lever Action Pump
  • Dispenses 12 ounces per stroke
  • Heavy Duty design can handle aggressive chemicals that are compatible with materials.
Construction Legend: 304 SS (Stainless Steel), PTFE (Polytetrafluoroethylene)

PRICE
$365.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length52-1/2 in
Width3-1/2 in
Height3-1/2 in
Weight8 lbs
Suction Tube Dimension41 in
Thread2 NPT (Male) in
Discharge Spout Diameter5/16 in
Diameter1 in

Product Details

Assembly RequiredNo
PowerManual
TypeLever
Body MaterialStainless Steel
Stroke/Gpm/RevolutionStroke
Temperature Range40 to 140 °F
StyleFits 15, 30 & 55 Gal. Drums
MaterialStainless Steel
Wetted Material304 Stainless Steel & PTFE
Manufacturers Part Number5500
Pump TypeLever
Dispensing Rate12 oz. per Stroke
Dispensing Rate Per Stroke9 to 15 Oz. Per Stroke
Product TypePump
BrandAction Pump