Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Action Pump

Model # :WBB623108

MPN #: 5512B

Action Pump Lever Oil Bucket Pump 5512B for 5 Gallon Pails

Product Description
Action Pump Lever Oil Bucket Pump 5512B for 5 Gallon Pails

Features

  • Oil Bucket Pump for five gallon pails
  • Fits Standard five gallon pails; comes with a 5 feet of clear vinyl tubing with a steel nozzle on the end, a pump and a lid for the pail
  • Also fits 25 to 50 Lb. Buckets.
PRICE
$49.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26 in
Width12 in
Height10 in
Weight6 lbs
Suction Tube Dimension18 in
Discharge Spout Diameter1/2 in
Diameter7/8 in

Product Details

Assembly RequiredYes
PowerManual
TypeLever
Body MaterialAluminum
Stroke/Gpm/RevolutionStroke
Temperature Range40 to 140 °F
StyleFits 5 Gal. Pails
MaterialAluminum
Wetted MaterialAluminum, Carbon Steel, Nitrile & Polyurethane
Manufacturers Part Number5512B
Pump TypeLever
Dispensing Rate4 oz. per Stroke
Dispensing Rate Per Stroke0 to 5 Oz. Per Stroke
Product TypePump
BrandAction Pump