Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sellstrom

Model # :WBB3166613

MPN #: S35000

Sellstrom® 390 Premium Uncoated Replacement Face Shield Window, 8"L x 12"W x 1/16" Thick, Clear

Product Description
Sellstrom® carries a wide range of replacement/optional premium windows. 390 Series Premium Acetate Face Shields - Single Crown- Window Sellstrom® replacement face shield windows come in a variety of sizes, shades, and coatings to meet a wide range of industrial applications.

Features:
  • All windows can be fitted to the Sellstrom® 390 Series crown
  • Window attachment pattern exclusive to Sellstrom®'s 390 Series crown
  • Meets ANSI Z87.1-2015 and CSA Z94.3-2015 standards when assembled with Sellstrom® 390 series face shields
  • 3.03 ounce weight
  • Premium clear acetate window provides chemical splash and scratch resistance


PRICE
$11.75

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8
Width12 in
Visor Height8
Visor Width12
Thickness1/16 in
Visor Thickness1/16

Product Details

TypeFace Shield Window
ColorClear
Series390
For Use WithSellstrom® S39000, S39001, S39002
MaterialAcetate
DescriptionFace Shield Window
Package Quantity1
Manufacturers Part NumberS35000
Visor Color FamilyClear
Visor MaterialAcetate
Visor CoatingUncoated
BrandSellstrom

Compliance & Certifications

CertificationsANSI Z87.1-2015, CSA Z94.3-2015