MCR Safety 181540 Head Gear/Face Shield Visor, 8" x 15-1/2", Clear, Polycarbonate
|
Questions & Answers (0)
Product Description
Visor measures 8" x 15-1/2". Constructed from clear polycarbonate material. Meets CAN/CSA Z94.3 standards.
PRICE
$4.06
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-1/2 in |
| Height | 8 in |
| Thickness | 0.040 in |
| Size | Standard |
Product Details
| Type | Faceshield Only |
| Material | Polycarbonate |
| Package Quantity | 1 |
| Description | Faceshield Only |
| Color | Clear |
| Manufacturers Part Number | 181540 |
| Brand | MCR Safety |
Compliance & Certifications
| Certifications | Meets CAN/CSA Z94.3 standards. |