Features:
- All painted and waxed steel oscillated coil
- Approximately 100 lbs per coil
- 12 Coils per skid
Model # :WBB3203097
MPN #: SS34020HT
Weights & Dimensions
| Length | 1960 ft |
| Thickness | 0.02 in |
| Strap Width | 3/4 in |
Product Details
| Break Strength | 2100 lb/in |
| Material | Steel |
| Package Quantity | Coil Of 100 Lbs (1 Coil) |
| Color | Black |
| Manufacturers Part Number | SS34020HT |