Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kohler

Model # :WBB3798680

MPN #: 37920-0

Kohler® Highline® Toilet Tank, w/Sloan, 1.28 GPF

Product Description
Enjoy clean, simple design and efficient performance with this KOHLER Highline two-piece elongated toilet, which combines both style and function. Featuring Pressure Lite technology, which raises the bar for exceptional bulk flushing performance. This contemporary style Pressure Lite toilet features chair-height seating and an elongated design for added room and comfort.

Features:
  • 1.28 gpf (4.8 lpf)
  • Combine with the K-4304 bowl to create a K-37740 Highline Pressure Lite toilet
  • Pressure Lite® flushing technology provides commercial-grade flushing power while reducing water use


PRICE
$359.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21-1/4 in
Depth8-5/8 in
Height14-1/4 in
Rough-In Size12 in

Product Details

Gallons per Flush1.28 gal/flush
Flush ValveYes
ColorWhite
SeriesHighline
Liters per Flush4.8
Mounting LocationFloor
Flush TypePressure Lite
Manufacturers Part Number37920-0
ShapeElongated
BrandKohler

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsASME A112.19.2,CSA B45.1
ADA CompliantNo