- An insulated tank with fill and flush valves *WaterSense listed
- EPA WaterSense listed
- Includes soft-close toilet seat
Saniflo Toilet Tank Insulated, White
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 17-3/4 in |
| Depth | 8 in |
| Height | 7 in |
Product Details
| Type | Toilet Tank |
| Color | White |
| Manufacturers Part Number | 005 |
| Brand | Saniflo |
Related Products
Wellworth toilets have been an American benchmark for innovation and performance for over 65 years. This Wellworth elongated toilet brings graceful design and superior functionality to the bathroom with the Pressure Assist technology, precision-engineered to deliver complete 1.0-gpf performance. Features: Elongated bowl offers added room and comfort Equipped with Sloan FLUSHMATE® – Sloan® Valve Company Polished Chrome trip lever 1.0 gpf (3.8 lpf) Left-hand trip lever Installation: Seat and supply line sold separately Standard 12" (305 mm) rough-in
This two-piece high-efficiency Tornado Flush® system toilet shall be 1.28 GPF/4.8 LPF. Toilet shall have Cefiontect® ceramic glaze and be at Regular Height. Toilet shall have high-profile tank, elongated front bowl and Chrome trip lever. Toto's extraordinarily smooth Cefiontect® glaze prevents particulates from adhering to porous, ceramic surfaces. The ion-barrier in Cefiontect® keeps everything cleaner, longer. Less cleaning means fewer chemicals in the environment and less water used for cleaning. The Tornado Flush® features two powerful nozzles that create a centrifugal, cyclonic ...
ADA Height, sleek high profile elongated one piece toilet with 12" rough-in. E-Max Low consumption (4.8 LPF/1.28 GPF) siphon jet flushing action. Tank cover, fittings, chrome plated trip lever and SoftClose® seat included. Unlike pressure assist toilets, which can be noisy and are made with more complicated moving parts, E-Max is a simple and quiet solution for effectively flushing 1.28 gallons. Utilizing the same proven engineering as the legendary 1.6 GPF G-Max flushing system, the 1.28 GPF E-Max reinforces TOTO®'s performance reputation while offering an additional water savings of ...
Features: Champion® Flushing System Vitreous china High Efficiency Toilet (HET), ultra-low consumption(1.28 gpf/4.8 Lpf), utilizes 20% less water Meets EPA WaterSense® Criteria Trade exclusive tank PowerWash® rim scrubs bowl with each flush Robust metal trip lever & metal shank fi ll valve Includes EZ-Install tools w/color match bowl caps EverClean® Surface included 4 piston-action Accelerator flush valve Fully-glazed 2-3/8 trapway 16-1/2 rim height for accessible applications 12 (305mm) rough-in Generous 9 x 8 water surface area Chrome fi nish trip lever is supplied 1,000g MaP Score
This two-piece high-efficiency Tornado Flush® system toilet shall be 1.28 GPF/4.8 LPF. Toilet shall have Cefiontect® ceramic glaze and be at Universal Height. Toilet shall have high-profile tank, round front bowl and Chrome trip lever. Toto's extraordinarily smooth Cefiontect® glaze prevents particulates from adhering to porous, ceramic surfaces. The ion-barrier in Cefiontect® keeps everything cleaner, longer. Less cleaning means fewer chemicals in the environment and less water used for cleaning. The Tornado Flush® features two powerful nozzles that create a centrifugal, cyclonic rinsing ...