United Scientific Microcentrifuge Tube Rack, Reversible, 80 Places, Yellow, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
Pack of six sturdy polypropylene racks for microcentrifuge tubes. Racks contain grids on both sides to accommodate up to 80 microcentrifuge tubes with 0.5ml, 1.5ml or 2.0ml capacity. Positions are coded for easy identification of samples. Autoclavable.
PRICE
$71.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 9-7/16"L x 3-5/16"W x 1-15/16"H |
Product Details
| Style | Reversible |
| Type | Microcentrifuge Tubes Reversible Rack |
| Capacity | 0.5ml, 1.5ml, & 2.0ml, 80 Tubes ml |
| Material | Polypropylene |
| Package Quantity | 6.0 |
| Color | Yellow |
| Manufacturers Part Number | P20207 |
| Brand | United Scientific |